Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Decorator Tools
/
Interior and Exterior Paints and Stains
/
Primers
Hover to enlarge the image
Primer - White - 500ml - ATOOPRW500
By
AUTOTEK
Order Code:
ZT3607329S
MPN:
ATOOPRW500
Quantity
Price
Discount
1 - 9
£4.59
0%
10 +
£4.41
4%
View all Primers
Product Description
Enhanced covering power
Excellent adhesion to metals and rigid plastics
Suitable for weld-through operations
Compatible with most other paint types
Tags:
#BulkDiscount
£4.59
Inc VAT (20%)
1
Add to basket
Currently unavailable
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome