DURABLE: This 200mm (8") digital angle finder with ruler is made from reinforced glass-filled nylon for durability. EASY TO USE: It has a large LED display measures unknown angles up to 360°. VERSATILE: It is ideal for a wide range of household and DIY applications, including flooring, shelving and tiling.