1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Punch & Chisel Sets
Inserted Pin Punches 6 Piece Set

Inserted Pin Punches 6 Piece Set


2 Variants From
£13.99

Inc VAT (20%)

See 2 Product Variants
£13.99

Description

Used for punching out pins and dowels, these standard length inserted pin punches are supplied in a plastic wallet. Manufactured from chrome vanadium steel with a polished finish.

Features and Benefits
• Manufactured from chrome vanadium steel which makes for a hardy product
• Supplied in a plastic wallet to help you organise, store and transport your tools
• 6 varying sized pin punches to suit a variety of needs

Typical Applications
• DIY
• Construction

Standards
• BS 3066

See full description

Feature Attributes

Handle Material:

Chrome Vanadium,Steel

Tip Material:

Chrome Vanadium,Steel

Type:

Punch Set

Compatible Cutting Material:

Steel

Head Shape:

Square

Point Diameter:

2,3,4,5,6,8 mm,mm,mm,mm,mm,mm