Pin Punch Set 6 Pcs In Plastic Holder


Select
£54.99 Inc VAT (20%)


See all variants from £54.99


Description unavailable

Feature Attributes

Product Type:
Sets of Pin Punches
Material:
Vanadium Steel
Storage:
PVC Holder
Height:
16 mm
Width:
75 mm