1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Punches - Pin, Centre, Nail & Taper
Cushion Grip Centre Punches

Cushion Grip Centre Punches


6 Variants From
£3.29

Inc VAT (20%)

See 6 Product Variants
£3.29

Description

Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Made from chrome vanadium steel with high strength octagonal shanks and featuring cushioned grip handles with shock absorbing air pockets.
Overall length: 150mm (6").

Feature Attributes

Overall Length:

150 mm

Handle Material:

Rubber

Compatible Cutting Material:

Mild Steel

Type:

Pin Punch

Tip Material:

Steel

Head Shape:

Octagonal

More attributes