Parallel Pin Punches - Imperial


£4.99 Inc VAT (20%)

See 2 Product Variants
£4.99

Description

Long pattern parallel pin punches with 90mm parallel drive.
Overall length: 8”

Feature Attributes

Type:
Pin Punch
Overall Length:
8 in
Tip Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome