0
1
2
3

Set of arc punches 2-22 mm in i-BOXX 72

Order Code: ZT2469539S

£299.99 Inc VAT (20%)


Description

For stamping out cardboard, leather, rubber, sealing materials and other soft materials Cutting edge hardened Shaft blue varnished Delivery in GEDORE i-BOXX® 72 no. 1101 L Dimensions: W 367 x D 316 x H 72 mm Dimensions: W 367 x D 316 x H 72 mm

Specifications for Set of arc punches 2-22 mm in i-BOXX 72
  • Product Type
    Sets of Arc Punches
  • Standards Met
    DIN 7200 - Form A
  • Storage
    GEDORE i-BOXX® 72 No. 1101 L
  • Length
    316mm
  • Width
    367mm
  • Height
    72mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome