0
1

Chain Separators


Select
£33.99 Inc VAT (20%)
Up to 15% off


See all variants from £33.99

Description

All steel construction, industry quality roller and bush chain separator. Designed for separating roller and bush chains that have end softened pins. To remove hardened pins the ends must first be removed by grinding. Simple to operate, simply grip the chain in the self-closing jaws that also support the chain to prevent twisting as the link pins are driven out. Then turn the T-handle to drive the pins out. Always ensure that the machine is switched off before disconnecting or connecting a chain.

Features and Benefits
• All steel construction makes for a highly durable product
• Simple to operate
• Available in two sizes to suit your needs

Typical Applications
• Engineering
• Workshops
• Automotive

Notes
Model SCS1
• Chain: 9.525 - 15.875mm (0.375" - 0.625") pitch, to BS & ANSI standard
Model LCS2
• Chain: 19.05 - 31.75mm (0.75 - 1.25") pitch, to BS standard
• Chain: 19.05 - 25.40mm (0.75 - 1.00") pitch, to ANSI standard

Feature Attributes

Standards Met:
BS,ANSI
Tool Type:
Chain Separator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome