The Eclipse ELC80-4 Quick Release Lever Clamp generates secure clamping power The Eclipse ELC80-4 Quick Release Lever Clamp is ideal for gluing, positioning & fastening in wood working applications. The lightweight aluminium frames are both strong and durable. Lever-operated ratcheting clamp arm is easy to operate and generates secure clamping power and locks onto the workpiece with ease. Features: Capable of achieving up to 180Kg of sustained holding force force across the workpiece protecting it from marking damage Soft removable TPR pads stay fixed to clamp giving an even distribution of clamping Features a rapid clamping action with a quick release button that instantly releases the clamp Specification: Throat depth: 80mm Clamping capacity: 100mm / 4"