Superfoil Rad-Foam Radiator Reflector 0.6x3m Foam and Bubble Construction for Maximum Thermal PerformanceTwo Built-in Self-Adhesive Strips for Easy Installation Highly Reflective Foil Surface Reflects up to 86% of Heat Energy Back into the Room 1 roll can Insulate up to 3 Large Radiators No Need to Remove Radiator from the Wall Improves Energy Efficiency and Reduces Heating Bills Core Thermal Performance: 0.16 R Value Thermal Performance when Installed on a Wall: 0.67 R Values Item Dimensions 130mm x 130mm x 600mm o Coverage: 1.8m� Case Size: 6 Rolls Pallet Quantity: 96 Rolls (Euro Pallet)
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.