Pro Range Standard Element Towel Rail 300w Brand: Carlton Colour: White Made to Order: No Max Pressure: 3 Suitable For: Towel Rail Type: Standard self regulated Voltage: 240 Warranty: 0 Wattage: 300 Weight kg: 0.3
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.