Cylindrical Rasp 13mm IRWIW9091201

Order Code: ZT3447491S

£10.29 Inc VAT (20%)
£10.996% off
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

IRWIN® Cylindrical Rasp has a durable constuction. Suitable for use on wood and PVC. Fits all standard drills.

Specifications:

Diameter: 13mm.
Length: 35mm.

Technical Specs
Diameter: 13mm
Length: 35mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome