6-343-08-2-2 ERGO Half-Round Second Cut Cabinet Rasp 200mm (8in) BAH34382H
0
1
2

6-343-08-2-2 ERGO Half-Round Second Cut Cabinet Rasp 200mm (8in) BAH34382H

Order Code: ZT1274494PCopy

£13.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Bahco ERGO Half-Round Cabinet Rasp for work in wood, plywood, wallboard, plastics and other soft materials. Surfaces thin half-round and rasp cut, edges single cut, both tapering towards the tip. Fitted with a two-component handle for maximum comfort and an excellent grip Developed according to the scientific ERGO process. For filing concave and flat surfaces, and large holes. Suitable for deburring work. Specification Length 200mm (8in) Cut Medium File Width 23mm File Thickness 6mm Teeth per cm 14

See full description
Specifications for 6-343-08-2-2 ERGO Half-Round Second Cut Cabinet Rasp 200mm (8in) BAH34382H
  • Length
    200mm
  • Type of Cut
    Second
  • Product Type
    Rasp
  • Overall Length
    200mm (8in)
  • Type
    Round