Wood rasp tanged hand


£17.99 Inc VAT (20%)
Up to 16% off

See 2 Product Variants
£17.99

Description


Description unavailable

Feature Attributes

Suitable For:
Manual Application
Height:
7.5 mm
Width:
25 mm
Incl. Handle:
Without
Length:
250 mm
Application:
Surface Work

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome