A set of 3 hand ratchets with extendable handles and flexible heads. • 1/4", 3/8" and 1/2" Drive • Quick Release • Reversible • 72 Teeth ratchet mechanism for smooth rotation • Flexible head to aid access • Driver is made from CR-MO material for strength • Body made from 40CR, chrome plated for protection • 1/4" Drive extendable length: 180 - 235mm • 3/8" Drive extendable length: 250 - 315mm • 1/2" Drive extendable length: 330 - 440mm • Ergonomic grip • Supplied in EVA storage tray