Reverse Ratchet Offset 10 RA


£26.99 Inc VAT (20%)

See 3 Product Variants
£26.99

Description


Description unavailable

Feature Attributes

Handle Material:
2-components
Product Type:
Reversible Ratchets
Material:
Chrome-vanadium steel
Finish:
Matt chrome-plated
Number of Teeth:
36
Return Angle:
10 °

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome