Cam Buckle Tie-Down Straps Twin Pack 2.5m

Order Code: ZT2598022S

£6.29 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The BlueSpot Tools 2.5m Cam Buckle Tie-Down straps have been designed for quick and easy securing and transporting of cargo and ideal for cars, trucks, boats, bikes and trailers. Features quick thumb release mechanism for easy adjustment and removal of strap. The sturdy metal buckle and wide nylon webbing provides a secure hold without scratching. GS / TUV certified. Length: 2.5m. Width: 25mm. Maximum Load Capacity: 100kg. Breaking Strength: 200kg.

See full description
Specifications for Cam Buckle Tie-Down Straps Twin Pack 2.5m
  • Type
    Cam
  • Tie Down Type
    Cam
  • Length
    2.5m
  • Breaking Strength
    200kg
  • Maximum Load
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome