Ratchet Ring Wrenches Offset Metric


Select
£4.59 Inc VAT (20%)


See all variants from £4.59

Description

Offset type suitable for use where access is limited. Manufactured from chrome vanadium steel with Bi-hex rings. Offset heads to give additional clearance.

Feature Attributes

Metric or Imperial:
Metric
Number of Points:
12
Material:
Chrome Vanadium Steel
Single or Double End:
Double End
Angle of Handle Offset:
25 °
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome