S Type Ratchet Ring Wrench & Adapter Set 29pc BAH1320SRM29

Order Code: ZT3931523S

£103.99 Inc VAT (20%)


Description

The Bahco S Type Ratchet Ring Wrench & Adaptor Set includes:
- 1 S Type Ratcheting Ring Wrench.
- 5 1/4in Metric Sockets: 8, 9, 10, 11, 12mm.
- 3 1/4in Imperial Sockets: 5/16, 3/8, 7/16in.
- 4 1/2in Metric Sockets: 13, 15, 16, 17mm.
- 3 1/2in Imperial Sockets: 1/2, 9/16, 5/8, 11/16in.
- 5 1/4in TORX Screw Adaptors: E8, E10, E11, E12, E14.
- 4 1/2in TORX Screw Adaptors: E16, E18, E20, E22.
- 2 Adaptors: 1/4in & 1/2in.
- 1 22mm Thru-Socket.
- 1 Compact Blow Mould Box with T3 Modular 2-colour Foam Inlay.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome