S4RM Series Reversible Ratchet Spanner Set


£94.99 Inc VAT (20%)

See 2 Product Variants
£94.99

Description

The Bahco S4RM ratcheting spanners are made from top-quality forged steel, nickel and chrome plated in a matt finish for a smooth and secure grip. Easy to use, these spanners simply grip the nut or bolt being removed or tightened, the ratcheting spanner heads are sized either side of each spanner for the desired size of nut or bolt, just push the direction lever to remove or tighten the nut or bolt with a ratchet action. They are an ideal option for motor mechanics, as these spanners cover 2 sizes at each end and can be used in awkward places and minimal movement is required to use them.

Feature Attributes

Type:
Metric
Metric or Imperial:
Metric
Minimum Size:
8 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome