2C-revers.ratchet 5RA


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description


Description unavailable

Feature Attributes

Handle Material:
2-components
Material:
Chrome-vanadium steel
Product Type:
Reversible Ratchets
Finish:
Matt chrome-plated
Return Angle:
5 °
Number of Teeth:
72

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome