CP7830Q 3/8" Square Drive Ratchet Wrench

Order Code: ZT1028845X

£209.99 Inc VAT (20%)


Description

CP7830Q
Patented TriString anti-slip head design. Adjustable exhaust, sound level as low as 76dBA. Rubber handle grip, lightweight and well balanced tool. Lightweight and well balanced. Working torque: 10 - 90ft/lbs 13 - 122. Max. torque: 122Nm/10 - 90 ft/lbs. Air consumption: 5cfm. Air inlet thread: 1/4” NPTF. Free speed: 190rpm. Minimum hose size: 10mm. Motor: 0.5hp. Sound: 79dBA.

See full description
Specifications for CP7830Q 3/8" Square Drive Ratchet Wrench
  • Air Pressure
    6.2psi
  • No Load Speed
    190rpm
  • Compatible Hose Inner Diameter
    10mm
  • Model Number
    CP7830Q
  • Average Air Consumption
    2.3 l/s
  • Noise/ Vibration Information
    Vibration 4.1 m/s² ISO-28927-2
    Sound Pressure 85 db(A)
    Vibration Uncertainty (K) 1.4 m/s²
    Sound Power 96 db(A)
  • Maximum Torque
    122Nm
  • Square Drive
    3/8in
  • Air Inlet Size
    1/4 NPT
  • Body Shape
    Straight
  • Overall Length
    305mm
  • Weight
    1.2kg
  • Torque Range
    13 - 122Nm
  • Actual Air Consumption
    8.7 l/s
  • Series
    CP7830Q
  • Power Source
    Air
  • Item
    Air Ratchet Wrench
  • Drive Size
    3/8in
  • Body Style
    Right Angle
  • Noise / Vibration Information
    Vibration 4.1 m/s² ISO-28927-2
    Sound Power 96 db(A)
    Sound Pressure 85 db(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome