Imperial Double End Ring Ratchet Spanners, 72 Points


£17.39 Inc VAT (20%)
Up to 4.5% off

See 3 Product Variants
£17.39

Description

64.
Straight ratchet ring wrenches: to reach the nut flat.
Compact ratchet mechanism and reversible by flipping the wrench.
Increment 5° (7.5° for dimension 6 mm; 6° for dimensions 7, 8 and 9 mm).
Metric sizes: 6 to 24 mm.
Presentation: satin chrome finish.

ASME B107.100

Feature Attributes

Single or Double End:
Double End
Number of Points:
72
Finish/Coating:
Chrome Satin
Standards Met:
B107.100
Metric or Imperial:
Imperial
Overall Length:
150 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome