Imperial Single End Ring Ratchet Spanners, Carbon Steel, Reversible, 4 Points

Imperial Single End Ring Ratchet Spanners, Carbon Steel, Reversible, 4 Points


Select
£82.99 Inc VAT (20%)


See all variants from £82.99

Description

Square Lever Reversible - Inch
For use on square head fasteners. Lever ratchet mechanism to allow reversal without removal of wrench from fastener

Used for installation and servicing work. Ratcheting head mechanism for use in confined spaces. The ratchet wheels and pawls are made of carbon steel, hardened and tempered. Finished in black with red plastic handles.

See full description

Feature Attributes

Metric or Imperial:
Imperial
Reversible Ratchet:
Yes
Finish/Coating:
Black Oxide
Number of Points:
4
Material:
Carbon Steel
Single or Double End:
Single End
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome