Metric Combination Ratchet Spanners, Fixed Head

Metric Combination Ratchet Spanners, Fixed Head


Select
Select
£5.99 Inc VAT (20%)
Up to 9% off


See all variants from £5.99

Description

Available in a range of sizes (8mm-19mm), these combination spanners are made of chrome vanadium steel and have an innovative ratcheting open-end design. The 72-teeth ratcheting system needs only 5° movement to operate ratchet and the spanners. Ideal for use in confined spaces. The chrome plated mirror finish prevents oil and dirt from adhering to the tool, making it easier to clean and preventing rust.

Features and Benefits
• 72 teeth ratcheting system needs only 5° of movement to operate and engage with fasteners
• Chrome plated mirror finish repels dirt, grease and grime and makes for easier cleaning of your tool
• Manufactured from chrome vanadium steel for durability and corrosion resistances
• Available in a variety of metric sizes to suit your needs
• All models possess one open and one ring for versatility of use

Typical Applications
• Automotive
• Engineering
• Construction
• DIY

Standards
• ASME B107.100-2010

See full description

Feature Attributes

Standards Met:
ASME B107.100-2010
Finish/Coating:
Mirror Finish
Material:
Chrome Vanadium Steel
Metric or Imperial:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome