Gold Extreme Metal Cutting Reciprocating Saw Blades PK-5


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

OPTIMIZED FOR HIGHER PERFORMANCE
T2™ Technology tooth design ensures longer blade life in the most demanding metal cutting applications

ENHANCED CUTTING ACTION
A wider, thicker body than conventional blades delivers whip-free cuts that stay straight and smooth

FASTER CUTS
Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts

Feature Attributes

Cutting Material:
Bi-Metal
Applications:
Straight smooth Cuts in metal
Pack Quantity:
5
Teeth per Inch:
10 TPI
Number of Pieces:
5
Usage Type:
Dry Cutting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome