A flexible, long life reciprocating saw blade that has been optimised for fast cuts in metal Features: Made from high quality M2 Bi-Metal 6150 which ensures a longer lifetime and a higher performance when cutting regular steel Blades are manufactured for more durability and outperform conventional high carbon steel blades The 14TPI teeth profile and tooth pitch 1.8 mm is designed for cutting sheet metal, pipes and profiles with a thickness of between 2mm to 8mm Specification: Material: Bi-Metal 6150 + M2 Tooth Pitch: 1.8mm Teeth Per Inch: 14 Length: 200mm Width: 19mm Thickness: 1.25mm Shank: 1/2" Universal Shank Quantity: pack of 5