0
1
2

S1122AF Sabre Saw Blades Flexible for Metal

Order Code: ZT5515001S

£16.29 Inc VAT (20%)


Description

S 1122 AF Flexible for Metal Reciprocating Saw Blade is optimised for flush cutting in metal 225 mm length and standard-gauge material thickness of 0.9 mm enable excellent flush cuts Effortless and smooth cuts in thin steel materials thanks to blade’s very fine tooth pitch (1 mm) and wavy-set design Fits all S-shank reciprocating saws. OPTIMISED FOR FLUSH CUTTING IN METAL PIPES S 1122 AF Flexible for Metal Reciprocating Saw Blade is optimised for flush cutting in metal Effortless and smooth cuts in thin steel materials thanks to blade’s very fine tooth pitch (1 mm) and wavy-set design BIM for cutting regular-strength steel materials. Standard length of 225 mm provides a cutting capacity of up to 175 mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome