Features: Made from high quality M2 BIM Bi-Metal 6150 which ensures a longer lifetime and a higher performance when cutting regular steel More durable blade that outperforms conventional high carbon steel blades Suitable for cutting sheet metal between 3.0 - 8.0mm Able to cut pipes and profiles between 10 - 175mm Specification: Material: BIM (Bi-Metal 6150 + M2) Tooth Pitch: 1.8mm Teeth Per Inch: 14 Length: 225mm Width: 19mm Thickness: 0.92mm Shank: 1/2" Universal Shank The blade has 14TPI and a tooth pitch of 1.8 mm Quantity: Pack of 5