0
1
2

S1122HF 225mm Reciprocating Saw Blade for Wood & Metal (Pack of 5)

Order Code: ZT5515580S

£6.99 Inc VAT (20%)


Description

US1122HF BIM is a flexible, long life reciprocating saw blade and has been optimised for fast cuts in wood & metal. Ideal for pallet repair. &nbsp;Made from high quality M2 Bi-Metal 615 which ensures a longer lifetime and a higher performance when cutting regular steel. Blades made this way are more durable and outperform conventional high carbon steel blades. The blade has 10TPI and a tooth pitch of 2.5 mm Features: Suitable for pallet repair <175mm with nails or metal Can cut metal plates, pipes and profiles 3 - 12mm Specification: Material: Bi-Metal 6150 + M2 Tooth Pitch: 2.5mm Teeth Per Inch: 10 Length: 225mm Width: 19mm Thickness: 0.92mm Shank: 1/2" Universal Shank Quantity: 5 Blades

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome