0
1
2

S1222VF Sabre Saw Blades Flexible for Wood and Metal

Order Code: ZT5514947S

£20.99 Inc VAT (20%)


Description

S 1222 VF Flexible for Wood and Metal Reciprocating Saw Blade delivers effortless flush cuts in wood and metal Vario-tooth geometry enables smooth and vibration-reduced cutting Standard gauge material (0.9 mm) and long length provide ultimate flush-cutting capability Fits all S-shank reciprocating saws S 1222 VF Flexible for Wood and Metal Reciprocating Saw Blade delivers effortless flush cuts in wood and metal Standard gauge material (0.9 mm) and long length provide ultimate flush-cutting capability BIM blade is optimised to cut soft nails, mild steel materials and non-ferrous metal components embedded in wood Long length (300 mm) for a cutting capacity of up to 250 mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome