0
1
2

S1542K Sabre Saw Blades Top for Wood

Order Code: ZT5515009S

£16.29 Inc VAT (20%)


Description

S 1542 K Top for Wood Reciprocating Saw Blade delivers powerful and fast cuts in wood Large tooth pitch (8.5 mm) and large gullets remove material quickly, enabling rapid cutting Sharp-ground, side-set teeth cut efficiently for powerful work, extra-thick gauge material provides ultimate stability Fits all S-shank reciprocating saws S 1542 K Top for Wood Reciprocating Saw Blade delivers powerful and fast cuts in wood Sharp-ground, side-set teeth cut efficiently for powerful work, extra-thick gauge material provides ultimate stability HCS blade material for cutting wood and non-abrasive woodworking materials in construction applications Long blade length of 240 mm enables a cutting capacity of up to 190 mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome