0
1
2

S3456XF Sabre Saw Blades Progressor for Wood and Metal

Order Code: ZT5515123S

£23.99 Inc VAT (20%)


Description

S 3456 XF Progressor for Wood and Metal Reciprocating Saw Blade delivers powerful and fast cuts in thick and thin materials Progressively increasing tooth pitch enables strong, rapid cuts in materials with a wide range of densities Teeth are specially designed for cutting a variety of wood and metal, including aluminium Fits all S-shank reciprocating saws S 3456 XF Progressor for Wood and Metal Reciprocating Saw Blade delivers powerful and fast cuts in thick and thin materials Teeth are specially designed for cutting a variety of wood and metal, including aluminium Medium-thick gauge material (1.25 mm) provides the best balance of speed, flexibility and stability when cutting BIM blade optimised for soft nails and non-ferrous metal components. Standard length enables a 150 mm cutting capacity

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome