0
1

S610DF 150mm Reciprocating Saw Blade for Wood & Metal (Pack of 5)

Order Code: ZT5515601S

£7.99 Inc VAT (20%)


Description

US610DF BIM is a flexible, long life reciprocating saw blade and has been optimised for fast cuts in wood & metal. Ideal for demolition work. Made from high quality M2 BIM (Bi-Metal 6150) which ensures a longer lifetime and a higher performance when cutting regular steel. Blades made this way are more durable and outperform conventional HCS (high carbon steel) blades. The blade has 6TPI and a tooth pitch of 4.3 mm. Applications: • Wood and Chipboard <100mm with nails/metal • Glass fibre reinforced plastic/epoxy <100mm • Wall cut-outs Wood and Metal <100mm Details: • Material: BIM (Bi-Metal 6150 + M2) • Tooth Pitch: 4.3mm • Teeth Per Inch: 6 • Length: 150mm • Width: 22mm • Thickness: 1.5mm • Shank: 1/2" Universal Shank

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome