US922BF BIM is a flexible, long life reciprocating saw blade and has been optimised for fast cuts in metal. Made from high quality M2 BIM Bi-Metal 6150 which ensures a longer lifetime and a higher performance when cutting regular steel. Blades made this way are more durable and outperform conventional high carbon steel blades. The blade has 14TPI and a tooth pitch of 1.8 mm. Applications: Sheet Metal between 3.0 - 8.0mm Pipes and Profiles 10 - 100mm Details: Material: BIM (Bi-Metal 6150 + M2) Tooth Pitch: 1.8mm Teeth Per Inch: 14 Length: 150mm Width: 19mm Thickness: 0.92mm Shank: 1/2" Universal Shank Quantity: Pack of 5