US922HF Bi Metal blade is a flexible, long life reciprocating saw blade and has been optimised for fast cuts in wood & metal Features: Made from high quality M2 Bi-Metal 6150 which ensures a longer lifetime and a higher performance when cutting regular steel Blades manufactured for durability and outperform conventional high carbon steel blades Ideal for pallet repair <100mm with nails and metal Suitable for Metal plates, Pipes and Profiles 3 - 12mm Specification: Material: Bi-Metal 6150 + M2 Tooth Pitch: 2.5mm Teeth Per Inch: 10 Length: 150mm Width: 19mm Thickness: 0.92mm Shank: 1/2" Universal Shank Quantity: pack of 5