CR13V2 Reciprocating Saw 1010W


£179.99 Inc VAT (20%)

See 2 Product Variants
£179.99

Description

Features:

- Tool free blade changing system
- Variable speed
- Adjustable front shoe
- Large trigger switch
- External brush caps
- Blade can be fitted facing up or down for extra versatility

Feature Attributes

Steel Cutting Capacity:
19 mm
Power Rating:
1,010 W
Weight:
3.2 kg
Pipe Cutting Capacity:
130 mm
Noise/ Vibration Information:
Sound Uncertainty Level K 3.0 dB,Vibration Uncertainty K 1.5 m/s²,Sound Power Level 102 dB(A),Sound Pressure Level 91 dB(A),Vibration Emission Value Cutting Chipboard Thickness Ah 22 m/s²
Overall Length:
435 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome