CR13V2 Variable Speed Sabre Saw


Select
£122.99 Inc VAT (20%)


See all variants from £122.99

Description

The HiKOKI CR13V2 Variable Speed Sabre Saw has a newly designed front cover and handle for a better hold and adjustable front shoe, large trigger switch. It boasts a high cutting speed with a heavy-duty motor, quick blade change by lever and reversible blade mount for cutting up or down. Specifications: Input Power: 1010W.Strokes at No load: 0-280/min.Stroke Length: 29mm.Capacity: Pipe 130mm, Mild Steel Pipe 19mm, Wood 300mm.Weight: 3.2kg.

Feature Attributes

Input Power:
1010 W
No Load Speed:
0-280
Stroke Length:
29 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome