CR13VBYJ2Z 110V UVP Reciprocating Saw 1150W


Select
£349.99 Inc VAT (20%)


See all variants from £349.99

Description

- Swing blade action for high cutting speed and tool-free blade replacement.
- Durable double moulded front grip for greater comfort fitted with a trigger and dial for variable speed control.
- Power input: 1,150W.
- No load speed: 0 - 3,000/min.
- Low vibration design with a full load tri-axial vibration level of 9.0m/s2

Feature Attributes

Pipe Cutting Capacity:
130 mm
Wood Cutting Capacity:
300 mm
Power Rating:
1,150 W
Noise/ Vibration Information:
Vibration Uncertainty K 1.5 m/s²,Sound Uncertainty Level K 3.0 dB,Sound Power Level 104 dB(A),Vibration Emission Value Cutting Board Ah 11.5 m/s²,Sound Pressure Level 93 dB(A)
Steel Cutting Capacity:
19 mm
Cutting Action:
Straight
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome