DCS389 XR FlexVolt Reciprocating Saw


£269.99 Inc VAT (20%)

See 3 Product Variants
£269.99

Description

The DEWALT DCS389 XR FlexVolt Reciprocating Saw provides up to 19% more power than the earlier model (DCS388). Equipped with a brushless motor for increased power, extended run time, reliability and durability. An intelligent variable speed trigger and lock-off switch provide quick controlled cuts and enhanced work safety. Its pivoting shoe has an open top for high stability and visibility during cutting. Its ergonomic handle is fitted with a rubber overmould to provide ultimate comfort. The two-position blade clamp allows for flush cutting and increased visibility. Whilst the lever-action keyless blade clamp allows tool-free blade change. There is also an LED for improved visibility of the cut-line. Specifications: Strokes at No Load: 0-3,000/min.Stroke Length: 29mm.Max. Cutting Capacity: PVC 160mm.Weight: 3.54kg.

Feature Attributes

Supply Voltage:
54 V
Stroke Length:
29 mm
Power Source:
Cordless 54V
No Load Speed:
0-3000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome