JR3061T Reciprocating Saw


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

The Makita JR3061T Reciprocating Saw has a powerful motor and variable speed trigger control. Its reinforced shoe can be adjusted to 5 positions, depending on the application, and can be changed without the use of tools. The lightweight design and ergonomic soft grip make it easy to handle. Other features include tool-less blade change, LED job light and a joist hook. Specifications: Input Power: 1,250W.Strokes at No Load: 0-3,000/min.Stroke Length: 32mm.Capacity: Wood 255mm, Pipe 130mm.Weight: 3.8kg.

Feature Attributes

Wood Cutting Capacity:
255 mm
Pipe Cutting Capacity:
130 mm
Stroke Length:
32 mm
Input Power:
1250 W
No Load Speed:
0-3000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome