JR3070CT AVT Reciprocating Saw 1510 Watt


£299.99 Inc VAT (20%)

See 2 Product Variants
£299.99

Description

The Makita JR3070CT AVT Reciprocating Saw features electronic control and orbital mechanism for extra-high cutting efficiency while ensuring low vibration performance with our innovative AVT (Anti-Vibration Technology). Additionally it provides more control and comfort with toolless blade change, toolless shoe adjustment and rubberized soft grip. It is supplied with blades and a carry case. Specification Input Power 1,510 Watt. No Load Speed 0-2,800/min. Stroke Length 32mm. Capacity Pipe 130mm, Wood 255mm. Weight 4.6kg. All vibration figures quoted are Tri-axial to EN60745 2006. Vibration Cutting Chipboard 8.5 m/sec. Vibration K Factor 1.5 m/sec. Noise Sound Power 99 dB(A). Noise Sound Pressure 88 dB(A). Noise K Factor 3 dB(A).

Feature Attributes

Wood Cutting Capacity:
255 mm
Pipe Cutting Capacity:
130 mm
No Load Speed:
0-2800
Input Power:
1510 W
Stroke Length:
32 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome