HSS 1/2" Reduced Parallel Shank (Blacksmiths) Drills - Inch


Select
Select
£8.19 Inc VAT (20%)
Up to 29% off


See all variants from £8.19

Description

General purpose drills for light duty work, for drilling steels, cast iron, nickel brass and graphite. Reduced parallel shank 1/2". Point angle: 118°, helix angle: normal, web thickness: standard, tolerance of diameter: h8, tolerance of shank: 0.01/0.08. Manufactured to works standard.

Feature Attributes

Shank Diameter Tolerance:
-0.125
Drill Diameter Tolerance:
H8
Cutting Direction:
Right Hand
Material Grade:
M2
Flute Construction:
Ground Flute
Flute Type:
Spiral
More attributes