HSS 1/2" Reduced Parallel Shank (Blacksmiths) Drills - Metric


£16.99 Inc VAT (20%)
Up to 30% off

See 26 Product Variants
£16.99

Description

General purpose metric drills for drilling steels, cast iron, nickel brass and graphite.
These HSS drills are designed for light duty work.

Features and Benefits
• 1/2in. reduced parallel shank for drilling larger holes

Standards
• Manufactured to works standard

Feature Attributes

Standards Met:
Works Standard
Cutting Direction:
Right Hand
Material Grade:
M2
Shank Diameter:
1/2 in
Point Angle:
118 °
Finish/Coating:
Uncoated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome