Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Replaceable Tip Drills
151N Series 1 T-A Original Drill Inserts HSS TiCN Coated
By Allied Machine and Engineering
Reset
Clear All
Diameter
Select
See all variants from
£41.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£41.99
Description
Size Range: 17.53 - 24.38mm Maximum. Supplied in packs of 2 (Packs cannot be split)
Feature Attributes
Geometry:
Standard
Series:
1 Series
Material:
Cobalt High Speed Steel
Point Angle:
132 °
Finish/Coating:
TiCN
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome