153T 3 Series T-A Drill Inserts HSS Super Cobalt - TiN Coated


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Diameter Range 34.37 to 47.80mm
TiN Coated
Grade: HSS Super Cobalt (CPM-T15)
Diameter: 44.00mm (1.7323")

Feature Attributes

Geometry:
Standard
Point Angle:
132 °
Series:
3 Series
Material:
Cobalt High Speed Steel
Drilling System:
T-A®
Finish/Coating:
TiN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome