Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Replaceable Tip Drills
154T Series 4 T-A Original Drill Inserts TiN Coated
By Allied Machine and Engineering
Reset
Clear All
Diameter
Select
See all variants from
£62.99
Inc VAT (20%)
10% off
1
Add to basket
Add to quotation
See all variants from
£62.99
Description
Size Range: 46.99 - 65.28mm Maximum
Supplied in packs of 2 (packs cannot be split).
Feature Attributes
Material:
Cobalt High Speed Steel
Geometry:
Standard
Series:
4 Series
Drilling System:
T-A®
Finish/Coating:
TiN
Point Angle:
132 °
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome