0
1

16 Series GEN3SYS High Penetration Drilling System - Holders


£249.99 Inc VAT (20%)

See all variants from £249.99

Description

Example from the 16 Series GEN3SYS® Holder range

Features and Benefits
• Diameter Range: 12.00mm to 32.00mm.
• Drill Depth: Available in 3 x ø, 5 x ø and 7 x ø.
• The unique geometry of the GEN3SYS® Drilling System enables excellent chip control.
• The GEN3SYS® High Penetration Drilling System out penetrates by up to 20% faster than other competitive drilling products.
• The GEN3SYS® High Penetration Drilling System has a highly precise locating pad for absolute repeatability and reductions in TIR.
• The proprietary AM200® coating increases tool life up to 25% above competitors premium coatings.
• GEN3SYS® Replaceable Tip Drilling System is backed by our highly experienced technical staff.
• The unique design of the GEN3SYS® High Penetration Drilling System increases hole quality, surface finish, and true position when compared to other competitive products.
• The helical margin design of the GEN3SYS® enables maximum durability and Stability when cutting forces are applied.

Feature Attributes

Drilling System:
Gen3Sys®
Shank Length:
50 mm
Coolant Delivery:
Coolant Through
Pipe Tap Size:
1/8 in
Shank Diameter:
20 mm
Series:
16 Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome