AccuPort 432 - Porting Kit


Select
£739.99 Inc VAT (20%)
Up to 7.5% off


See all variants from £739.99

Description

AccuPort 432® Porting Kit includes J1926 tool, drilling inserts, Port Form Inserts and Threadmill.

Benefits:
Drills profile in one operation.
Specifically designed porting threadmill.
Available under guaranteed test.

Feature Attributes

Type:
Kit
Pilot Length:
23 mm
Coolant Delivery:
Coolant Through
Seal Angle:
15 °
Port Standard Designation:
SAE J-1926-1/ISO 11926-1,MS-16142
Seal Angle Length:
3.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome