0
1
2

CoroDrill 880 3XD Indexable Insert Drill


Select
£539.99 Inc VAT (20%)


See all variants from £539.99

Description

Hole depth: 3x Dc. Cylindrical shank - flat according to ISO 9766.

Stronger drill body with new surface treatment can withstand higher feeds. Wiper geometry for best surface finish. Optimized chip channels for accelerated chip evacuation. Easy identification due to laser marking with drill-, insert- and screw codes on the drill shank.

Feature Attributes

Drilling System:
CoroDrill 880
Flute Type:
Helical
Standards Met:
ISO 9766
Depth to Diameter Ratio:
3xD
Coolant Delivery:
Coolant Through

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome